Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6661
Zoro # G006435254
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.094 in
- Standards FDA
- Material PVC
- Color Clear
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6661
- Zoro # G006435254
- UPC # 193005275952
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 25 ft |
Bend Radius | 3 15/16 in |
Outside Diameter | 9/16 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub (150627)
- JONES STEPHENS Tub-Shower Handle F/ Moen Chateau (H54031)
- AMERICAN STANDARD Deep Soak Bath Drain, Arctic (1640305.011)
- ZORO SELECT 1-1/4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-174)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2162)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2230)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 25 Ft. L (ZUSA-HT-232)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2146)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- KURIYAMA Tubing, 45 at 70F, 100 ft., Shore A: 73 (K010-1220X100)
- Zoro Select PVC Tubing