Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6660
Zoro # G506435303
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.156 in
- Color Clear
- Flexibility Semi-Flexible
- Standards FDA
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6660
- Zoro # G506435303
- UPC # 193005275938
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 25 ft |
Inside Diameter | 5/16 in |
Outside Diameter | 5/8 in |
Bend Radius | 3 15/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit Efx7A Battery Box Kit Efx150/Efx250 (Ir) (3324128)
- JONES STEPHENS 1/2" x 1/4" OD Compression PlumBite Push On Supply Stop, Straight (C77476LF)
- JMF DRAIN COCK 1/4"" (4180667)
- KOHLER Mastershower 72" Metal Shower Hose (8593-2MB)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Natural (806FH8)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3079)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3032)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 100 Ft. L (ZUSA-HT-1173)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2980)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X2)
- Zoro Select Tubing