Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6659
Zoro # G706435257
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Flexibility Semi-Flexible
- Material PVC
- Application Beverage, Food, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6659
- Zoro # G706435257
- UPC # 193005275914
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 1/4 in |
Overall Length | 25 ft |
Bend Radius | 3 15/16 in |
Outside Diameter | 5/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVOFUSION Manual, 4" Mount, 2 Hole KB8495NDL 4" Centerset Bar Faucet (KB8495NDL)
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-24-14)
- BELIMO Lrb24-Sr Us 24V Non Spring (LRB24-SR)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-2204)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4EGV3)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3131)
- ZORO SELECT Clear PVC Tubing -3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-120)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU4)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (1PBK4)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-625100)
- Zoro Select PVC Tubing