Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6655
Zoro # G006434899
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Application Beverage, Food, Water
- Standards FDA
- Flexibility Semi-Flexible
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6655
- Zoro # G006434899
- UPC # 193005275839
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 3/32 in |
Bend Radius | 2 3/8 in |
Outside Diameter | 7/32 in |
Overall Length | 25 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/32 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN V500A Vacuum Breaker Rb (V500A)
- HAYWARD FLOW CONTROL Y-Check Valve, Spring-Loaded, 2", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10200T)
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2182)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-241)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2166)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-200250)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-229)
- ZORO SELECT PVC Tubing (ZUSA-HT-5543)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1012X10)
- Zoro Select Tubing