Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6640
Zoro # G406435168
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Application Beverage, Food, Water
- Color Clear
- Standards FDA
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6640
- Zoro # G406435168
- UPC # 193005275679
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 1 3/4 in |
Overall Length | 10 ft |
Inside Diameter | 1 1/4 in |
Bend Radius | 15 3/4 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/4 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" S-601 PVC BALL VALVE (201-409)
- SIOUX CHIEF CLOSET FLANGE PVC SWVL3"" (889-45PM)
- CHARLOTTE PIPE AND FOUNDRY Tee San Abs 4X4X2 Hxhxh (ABS004011800)
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Brass (066508-0020A)
- ZORO SELECT PVC Tubing (ZUSA-HT-5611)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1367)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2184)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3185)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2206)
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0608X100G)
- Zoro Select Tubing