Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6634
Zoro # G006435063
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.188 in
- Standards FDA
- Color Clear
- Application Beverage, Food, Water
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6634
- Zoro # G006435063
- UPC # 193005275617
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 7 7/8 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 3/4 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- ZORO SELECT Tubing, 0.277 in. ID, 3/8 in. OD, Aluminum (4NTD5)
- KOHLER Draft 12" Towel Bar Frame (27353-BN)
- DELTA 8" Mount, Commercial 4 Hole Single Handle Faucet With Spray (420LF)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2136)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3186)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (806FJ7)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-102)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (411810-6742)
- ZORO SELECT PVC Tubing (ZUSA-HT-5611)
- PROFESSIONAL PLASTICS Clear High Pressure Nylobrade Vinyl Tubing, 0.750 ID X 1.125 OD X 100 (TNYLOBRADE.750X1.125X100FTHP)
- Zoro Select Tubing