Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6633
Zoro # G406435014
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Standards FDA
- Color Clear
- Application Beverage, Food, Water
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6633
- Zoro # G406435014
- UPC # 193005275600
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 15/16 in |
Bend Radius | 5 29/32 in |
Overall Length | 10 ft |
Inside Diameter | 11/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 11/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 15/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102MB)
- KINGSTON BRASS KPK107P Trimscape Plumbing Supply Kit Combo, Brushed Brass (KPK107P)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2903EPBN)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Lift-Turn Bath Stopper w-Bushing Trim, Chrome (58190-CP)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2995)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2183)
- ZORO SELECT Tubing, 8mm IDx12mm OD, 100 Ft, Natural (806FH6)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- ZORO SELECT Tubing, 2.5mm IDx4mm OD, 250 Ft, Natural (806FH7)
- Zoro Select Tubing