Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6629
Zoro # G006435179
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.156 in
- Material PVC
- Color Clear
- Standards FDA
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6629
- Zoro # G006435179
- UPC # 193005275563
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 1/2 in |
Bend Radius | 5 29/32 in |
Overall Length | 10 ft |
Outside Diameter | 13/16 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Chr Sink Spr Head (08-1519)
- NIBCO 2-1/2" x 1" NOM FTG x C Copper Reducer (6002 21/2X1)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1150075EG)
- DELTA Delta Retail Channel Product Wand Assembly - Pull-Out Chrome (RP73041)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2117)
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-24)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2995)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-150200)
- ZORO SELECT Tubing, 5/16In IDx1/2 In OD, 250Ft, Natural (806FH1)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00017)
- Zoro Select Tubing