Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6625
Zoro # G606435296
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.156 in
- Flexibility Semi-Flexible
- Application Beverage, Food, Water
- Color Clear
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6625
- Zoro # G606435296
- UPC # 193005275525
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 3 15/16 in |
Inside Diameter | 5/16 in |
Outside Diameter | 5/8 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-5/8" Idx3/4" Lapseal Armaflex Pipe Insul. 60/Ctn (BST15834)
- KOHLER Hydrorail-S Bath/Shower Column (45905-2BZ)
- TECTITE BY APOLLO 3/4 in. x 3/4 in. FIP Water Heater Connection Kit (FSBWHKIT)
- DELTA Three and 6 Set, Diverter Rough (R11000)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2136)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-230)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2134)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/8 In OD (1512-250375-100)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1110)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1784)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 5/8" ID x 3/4" OD x 100' (PVC58-34ANA)
- Zoro Select Tubing