Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6622
Zoro # G506434962
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Material PVC
- Standards FDA
- Application Beverage, Food, Water
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6622
- Zoro # G506434962
- UPC # 193005275495
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 3 1/8 in |
Overall Length | 10 ft |
Inside Diameter | 5/32 in |
Outside Diameter | 9/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/32 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- ARROWHEAD BRASS 456-04LF 4 in. Hydrant Faucet (AR577035)
- SHARKBITE FROSTPROOF SILLCOCK 18""L (24638LF)
- USA INDUSTRIALS Pipe Fitting - Brass - Instrumentation - Close Nipple - 1/2" NPT Male (ZUSA-PF-4935)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1158)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV5)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-9)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4106710-6742)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3584)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-1107)
- TYGON PVC Tubing, Tygon, 1/4 in I.D., Clear (AMH00018)
- Zoro Select Tubing