Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6621
Zoro # G806434853
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Standards FDA
- Application Beverage, Food, Water
- Material PVC
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6621
- Zoro # G806434853
- UPC # 193005275488
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 5/32 in |
Outside Diameter | 7/32 in |
Bend Radius | 3 15/16 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/32 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect, Threaded Male Reducing Adapter, 1/2 in Tube Size, Brass, Brass (U116LF)
- PARKER 1/4" x 1/2" Compression x FNPT SS Female Connector (8-4 GBU-SS)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 125 psi (69E1A1M2U1-125)
- DIXON Cam and Groove Spool Adapter, 2", 316 SS (G200-AA-SS)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2972)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-67)
- ZORO SELECT Tubing, 2.5mm IDx4mm OD, 250 Ft, Natural (806FH7)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1177)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/8 In OD (1512-250375-100)
- ZORO SELECT Tubing, 8mm IDx12mm OD, 100 Ft, Natural (806FH6)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube Unipacs, 0.750 X 1.000 X 10 FT, 10 EA [ (TTYB444XIB.750X1.000X10FT-10UN)
- Zoro Select PVC Tubing