Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6620
Zoro # G306434889
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Application Beverage, Food, Water
- Flexibility Semi-Flexible
- Material PVC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6620
- Zoro # G306434889
- UPC # 193005275471
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 10 ft |
Bend Radius | 2 3/8 in |
Outside Diameter | 7/32 in |
Inside Diameter | 3/32 in |
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/32 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN 3/4 in. FHT X 3/4 in. D FHT 6 ft. Stainless Steel Installation Kit (41025)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Angle (LFPP6VFE6)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 4In (52013)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4102310-6742)
- ZORO SELECT Tubing, 8mm ID x 12mm OD, 250 Ft, Natural (806FJ1)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (411210-6742)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 1/2 In OD (1512-375500-100)
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2973)
- TYGON Tubing, 1/4 I.D., 10 ft., Clear, Flexible (ACF06020)
- Zoro Select Tubing