Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6584
Zoro # G606434947
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Flexibility Flexible
- Application Air, Water
- Color Clear
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6584
- Zoro # G606434947
- UPC # 193005275211
- Country of Origin China
- Category PVC Tubing
Dimensions
Bend Radius | 3 15/16 in |
Overall Length | 50 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1-1/2" Adapter x 1-1/2" Male NPT (BULK-CGF-324)
- DELTA Universal Showr, SglSet, Raincan ShwrHd Ch (RP50841)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS21810Y)
- ZORO SELECT 3/4" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC73)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-15)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2117)
- ZORO SELECT PVC Tubing (ZUSA-HT-6504)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4102310-6742)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-200250)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1222)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-22)
- Zoro Select PVC Tubing