Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6583
Zoro # G906434890
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.094 in
- Flexibility Flexible
- Application Air, Water
- Material PVC
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6583
- Zoro # G906434890
- UPC # 193005275204
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 50 ft |
Outside Diameter | 9/16 in |
Bend Radius | 3 15/16 in |
Inside Diameter | 3/8 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHESTERFIELD LEATHER Round Soft Toilet Seat, Sky Blue (CH2669942)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3452001.020)
- SMITH-COOPER Reducing Hex Nipple, 316/L 1-1/4X1" (4321004050)
- ZORO SELECT 1/2" MNPT x 2 ft TBE Black Pipe Sch 160 (82418)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/8 In OD (1512-250375-100)
- ZORO SELECT Tubing, 5/8 I.D., 100 ft., Clear, Flexible (4EGV8)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 100 Ft. L (ZUSA-HT-1173)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1782)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-230)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-750112)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-46)
- Zoro Select PVC Tubing