Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6560
Zoro # G906876928
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Application Air, Water
- Material PVC
- Flexibility Flexible
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6560
- Zoro # G906876928
- UPC # 193005274979
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 10 ft |
Outside Diameter | 2 1/2 in |
Inside Diameter | 2 in |
Bend Radius | 50 in |
Description
PVC Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 12 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 2 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 0.35 gpm Male Vp Aerator 0.35 Gpm 15/16, 15/16" Thread Size, Polished Chrome (M922286-0020A)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR33213)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-18-14)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. MNPT Male Adapter (EPXMA11)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-115)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-1171)
- ZORO SELECT Super SoFt Latex Tubing for Air, 3/8" ID x 17/32" OD x 25 Ft. L (ZUSA-HT-232)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Natural (806FH8)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112210-6742)
- ZORO SELECT Fuel Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-1227)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2146)
- Zoro Select Tubing