Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6557
Zoro # G506876946
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.25 in
- Material PVC
- Application Air, Water
- Flexibility Flexible
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6557
- Zoro # G506876946
- UPC # 193005274795
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 1 1/2 in |
Inside Diameter | 1 in |
Overall Length | 10 ft |
Bend Radius | 25 in |
Description
PVC Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PLUG 1/2"" SCHE 80 PVC (PVC81131000)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Cone Spring Check Valve (6110601)
- EVERPURE Quick Connect Filter, 3.5 gpm, 0.5 Micron, 3" O.D., 20 3/4 in H (EV960601-75)
- THRIFCO PLUMBING Toilet Flange Repair Metal Quick Ring to Repair/Replace Broken (4506993)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-47)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2897)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1225)
- ZORO SELECT PVC Tubing (ZUSA-HT-6504)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 5/8 In OD (1512-438625-100)
- ZORO SELECT Breathing Hose, ID 3/8 in, OD 11/16 in (A1243H-06X300)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-64)
- Zoro Select PVC Tubing