Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6549
Zoro # G006434851
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.094 in
- Standards FDA
- Flexibility Flexible
- Color Clear
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6549
- Zoro # G006434851
- UPC # 193005274757
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 3/8 in |
Outside Diameter | 9/16 in |
Overall Length | 10 ft |
Bend Radius | 3 15/16 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER FLEX CONNECTOR3/4FIP3/4FIP12"" (7211-12-34FIP-B)
- ZURN Supply Line, Black (Z8104-02A)
- WATERPIK Shwrhead Handhld Chrome (TRS-553E)
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-739)
- ZORO SELECT Tubing, 45 psi at 70F, 100 ft., Shore A73 (4HL98)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3079)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-244)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-107)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 5/8, 3A (ZUSA-HT-2210)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/4" ID x 1/2" OD x 100' (PVC14-12ANA)
- Zoro Select PVC Tubing