Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6503
Zoro # G406435410
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Application Air, Water
- Color Clear
- Flexibility Flexible
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6503
- Zoro # G406435410
- UPC # 193005274313
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Diameter | 1/2 in |
Bend Radius | 5 29/32 in |
Outside Diameter | 3/4 in |
Overall Length | 50 ft |
Description
Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE 1/2" Wall Mount Shower Arm, Chrome (SS10-5808)
- LEGRIS Metric Push-to-Connect Fitting (3139 12 00)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612)
- BSC PREFERRED High-Pressure Chrome-Plated Brass Pipe Fitting Fully Threaded Nipple 1/4 Pipe Size (2641K64)
- ZORO SELECT Tubing, 5/8 I.D., 50 ft., Clear, Flexible (41024710-5711G)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3088)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4EGU7)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3184)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-6)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-1146)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2981)
- Zoro Select Tubing