Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-6499
Zoro # G306434803
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.625 in
- Flexibility Flexible
- Standards FDA
- Color Clear
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-6499
- Zoro # G306434803
- UPC # 193005274276
- Country of Origin China
- Category PVC Tubing
Dimensions
Outside Diameter | 3/8 in |
Overall Length | 50 ft |
Bend Radius | 3 15/16 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 60, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- KOHLER Purist Rite-Temp Pressure-Balancin (T14501-4-BN)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- NIBCO PRESS SYSTEM Adapter, Male, 1-1/4", Press X MIP (9031700PC)
- ZORO SELECT Braided Tubing, 1 1/2 IDx1 15/16"OD, 100ft (809HZ0)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 5/8, 3A (ZUSA-HT-2226)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-59)
- ZORO SELECT Tubing, 45 psi at 70F, 100 ft., Shore A73 (4HL98)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2994)
- ZORO SELECT Tubing, 5mm IDx8mm OD, 100 Ft, Natural (806FH4)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-116)
- Zoro Select Tubing