Shop All PVC Tubing
Zoro Select
PVC Tubing
Mfr # ZUSA-HT-5514
Zoro # G406434741
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.188 in
- Material PVC
- Standards FDA
- Color Clear
- Flexibility Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-5514
- Zoro # G406434741
- UPC # 193005279592
- Country of Origin China
- Category PVC Tubing
Dimensions
Overall Length | 100 ft |
Inside Diameter | 1 1/2 in |
Bend Radius | 15 3/4 in |
Outside Diameter | 1 7/8 in |
Description
Tubing, Application Air, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 75, Inside Diameter 1 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 7/8 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 40mm, 304SS (40MMHZ-4-555)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- LEGEND VALVE 1" X 3" BRASS NIPPLE (311-104)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2131)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 25 Ft. L (ZUSA-HT-43)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1782)
- ZORO SELECT PVC Tubing (ZUSA-HT-6490)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-3/8" O.D. (ZUSA-HT-3177)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2113)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00062, 1.000 ID X 1.250 OD X 50 FT [E (TNORPA60G1.000X1.250X50FT)
- Zoro Select PVC Tubing