Shop All PVC Tubing
Zoro Select
PVC Tubing, Fuel And Lubricant, 5/8 In OD
Mfr # 1512-438625-100
Zoro # G0399427
original price:
$160.99
9% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 7/16 in
- Outside Dia. 5/8 in
- Wall Thickness 0.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1512-438625-100
- Zoro # G0399427
- Country of Origin United States
- Category PVC Tubing
Dimensions
Inside Dia. | 7/16 in |
Outside Dia. | 5/8 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 1/2 in |
Bend Radius | 2 1/2 in |
Inside Diameter | 7/16 in |
Outside Diameter | 5/8 in |
Overall Length | 100 ft |
Description
Tubing, Color Yellow, Hardness Shore A 65, Inside Diameter 7/16 in, Material PVC, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 165 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Oil Resistant, Wall Thickness 0.09 in, Bend Radius 2 1/2 in, Clarity Opaque
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL INDUSTRIES Male Adaptor, 3/4x1/2 In, NPT x Tube (0442-00-0913-00)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- SLOAN TopSpud Univ Floor Mount Closet, Floor Mount, White (ST2009A)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-4M-2R)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-1146)
- ZORO SELECT Tubing, 2.5mm ID x 4mm OD, 100 Ft, Natural (806FH2)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2986)
- ZORO SELECT Latex Tubing, 1/8" dia. Inside (ZUSA-HT-1364)
- ZORO SELECT Latex Tubing, 3/16" dia. Inside (ZUSA-HT-3290)
- ZORO SELECT Clear PVC Tubing -3/8" ID x 1/2" OD x 25 Ft. L (ZUSA-HT-104)
- HYDROMAXX 1"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS100100)
- Zoro Select PVC Tubing