Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 50 Ft. L
Mfr # ZUSA-HT-1192
Zoro # G4424377
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1192
- Zoro # G4424377
- UPC # 193005140847
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/8 in |
Bend Radius | 5/8 in |
Outside Diameter | 1/2 in |
Overall Length | 50 ft |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 3/8 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 2.1 (P-4420)
- BONOMI 1/2" NPT Stainless Steel Spring Check Valve (S250-1/2)
- INTERSTATE PNEUMATICS Brass 50 PK (FST66EA-50K)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-2191)
- ZORO SELECT Latex Tubing, 1/16" dia. Inside (ZUSA-HT-1362)
- ZORO SELECT NSF Clear PVC Tubing -3/16" ID x 5/, 3A (ZUSA-HT-2205)
- ZORO SELECT Tubing, 3/16IDx5/16in OD, 250Ft, Clear Blue (806FJ9)
- ZORO SELECT Tubing, 7/8 I.D., 100 ft., Clear, Flexible (4EGW2)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-103)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- Zoro Select Tubing