Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 5 Ft. L
Mfr # ZUSA-HT-1816
Zoro # G4424508
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1816
- Zoro # G4424508
- UPC # 193005147778
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 5 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 5 ft |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 3/8 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 5 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 12mm x 1/2" Male BSPT (R) (PL12-04)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- KERICK Float Valve w/Threaded Outlet, 1 1/4 in (PS125SS)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 3 In. (E13IS3.0)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- ZORO SELECT Tubing, 1/2 I.D., 50 ft., Clear, Flexible (4118210-5711G)
- ZORO SELECT Latex Tubing, 3/16" dia. Inside (ZUSA-HT-1365)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU4)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3176)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2992)
- PROFESSIONAL PLASTICS Clear High Pressure Nylobrade Vinyl Tubing, 0.750 ID X 1.125 OD X 100 (TNYLOBRADE.750X1.125X100FTHP)
- Zoro Select PVC Tubing