Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 25 Ft. L
Mfr # ZUSA-HT-1208
Zoro # G4424325
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1208
- Zoro # G4424325
- UPC # 193005141028
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 25 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Overall Length | 25 ft |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 3/8 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Back Outlet Pushbutton Assembly, Cold (2566-052-001)
- KOHLER Hinge Cap (1215504)
- PARKER Union, Zinc Pltd Steel, Comp, 5/16In (5 HBU-S)
- SSI Temporary Strainer, Cone Style, 6 In, SS (TC1VP1W-A4A)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3583)
- ZORO SELECT Clear PVC Tubing -1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-115)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-1369)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2971)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1176)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, Clear (K7160-06)
- Zoro Select Tubing