Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 100 Ft. L
Mfr # ZUSA-HT-1176
Zoro # G4424343
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.06 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1176
- Zoro # G4424343
- UPC # 193005140663
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Tube Bend Radius | 5/8 in |
Bend Radius | 5/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Overall Length | 100 ft |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 3/8 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Powder Coat White (HPG7236WHP-50)
- KOHLER Watertile Square 22-Nozzle Body Spray (8003-BN)
- ZORO SELECT Latex Tubing, 1/8" dia. Inside (ZUSA-HT-1363)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1225)
- ZORO SELECT Tubing, 4mm ID x 6mm OD, 250 Ft, Natural (806FH8)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-1142)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-109)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-55)
- TRIDENT HOSE Trident 1611126 PVC Clear Reinforced 1-1/2 X 50 (1611126)
- Zoro Select Tubing