Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 25 Ft. L
Mfr # ZUSA-HT-1205
Zoro # G4424298
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
- Max. Pressure 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1205
- Zoro # G4424298
- UPC # 193005140991
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 25 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 25 ft |
Outside Diameter | 5/16 in |
Bend Radius | 5/8 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 3/16 in, Material PVC, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/16 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 316 SS, 1/2in x 1/2in Tube (SP-212.7/12.7-ACT-GD-AS-U-W5-K-642012)
- BECK 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331000208)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- METAL FAB Vent Kit, Horizontal, for 6FZN0 - 6FZN3 (RTG20210)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2972)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2168)
- ZORO SELECT Tubing, 55 psi at 70F, 100 ft., Shore A73 (4HL97)
- ZORO SELECT FDA PVC and 3A Tubing, 14.5 psi, 25 ft (ZUSA-HT-3792)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3033)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-9)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-05)
- Zoro Select Tubing