Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 10 Ft. L
Mfr # ZUSA-HT-1221
Zoro # G4424368
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Wall Thickness 0.06 in
- Max. Pressure 25 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1221
- Zoro # G4424368
- UPC # 193005141172
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Tube Length | 10 ft |
Tube Bend Radius | 5/8 in |
Outside Diameter | 5/16 in |
Overall Length | 10 ft |
Bend Radius | 5/8 in |
Inside Diameter | 3/16 in |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 3/16 in, Material PVC, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/16 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2X30 Std Blk Ready Cut Pipe (0330219056)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- BRONDELL Cypress Countertop Water Filtration System, WQA Gold Seal Certified (H630)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-2-304-EPDM)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2149)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 1/2 In OD (1512-375500-100)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2112)
- ZORO SELECT Tubing, 7/8 I.D., 100 ft., Clear, Flexible (4EGW2)
- ZORO SELECT Clear PVC Tubing -1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-102)
- ANDERSON HOSE SPA 3/4""ID X 1""OD (SP105034100R)
- Zoro Select PVC Tubing