Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 100 Ft. L
Mfr # ZUSA-HT-1171
Zoro # G4424429
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1171
- Zoro # G4424429
- UPC # 193005140618
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 7/16 in |
Bend Radius | 7/16 in |
Inside Diameter | 1/8 in |
Overall Length | 100 ft |
Outside Diameter | 3/16 in |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 1/8 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/16 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.03 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON PRODUCTS Whedon SaverShower Plus Shower Head, 1.8 gpm, Brass, Chrome (USP1C)
- LEGEND VALVE 3/4" T-573 NL DIELECTRIC UNION (301-324NL)
- KOHLER Elate 1/4 Shower Door 70 1/2 X 53 5/8 (707607-6D3-MX)
- SHARKBITE Tee Stop Valve, Brass, 3/4" x 3/8" Tube (24986)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2146)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3176)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-64)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1224)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV5)
- ZORO SELECT NSF Clear PVC Tubing -3/16" ID x 5/, 3A (ZUSA-HT-2205)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X10)
- Zoro Select PVC Tubing