Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 10 Ft. L
Mfr # ZUSA-HT-1219
Zoro # G4424359
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.03 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1219
- Zoro # G4424359
- UPC # 193005141141
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 10 ft |
Tube Bend Radius | 7/16 in |
Inside Diameter | 1/8 in |
Bend Radius | 7/16 in |
Outside Diameter | 3/16 in |
Overall Length | 10 ft |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 1/8 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.03 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" x 1" FNPT Galvanized Reducing Tee (0811043405)
- BECK 1" x 4" Black Pipe Nipple Sch 40 (0330024803)
- TECHNIFIT Fitting, PTC, Union, Brass, 5/32" or 4mm (B532U (4MM))
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, Innovator Overflow and Silicone, Bronze (948700-FA-BZ-G)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-125175)
- ZORO SELECT NSF Clear PVC Tubing -3/4" ID x 1", 3A (ZUSA-HT-2213)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 100 Ft. L (ZUSA-HT-10)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2993)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2980)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2208)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7160-20X10)
- Zoro Select PVC Tubing