Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 50 Ft. L
Mfr # ZUSA-HT-1190
Zoro # G4424456
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1190
- Zoro # G4424456
- UPC # 193005140823
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 50 ft |
Tube Bend Radius | 5/8 in |
Overall Length | 50 ft |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 1/4 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42312)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-5/16" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-223)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-75-6-EXT)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 1/2" In-Out, 1/2" Exhaust NPT 110 VAC (2776B4011Z)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (410610-6742)
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 100 Ft, Natural (806FG5)
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3088)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3584)
- ZORO SELECT Latex Tubing, 5/16" dia. Inside (ZUSA-HT-3292)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2206)
- KURIYAMA Tubing, Clear, Shore A 73, 12mm I.D. (K3150-MM12X10)
- Zoro Select PVC Tubing