Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 25 Ft. L
Mfr # ZUSA-HT-1206
Zoro # G4424438
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1206
- Zoro # G4424438
- UPC # 193005141004
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 25 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 1/4 in |
Overall Length | 25 ft |
Outside Diameter | 3/8 in |
Bend Radius | 5/8 in |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 1/4 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, Red, 1in, 100 ft, 100 psi (Q5PC100XRED)
- APOLLO Ball Valve, 1-1/2in. NPT BRZ SP (70-107-01)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 100 psi (6010EDE01-AM0100)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-243)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3173)
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 100 Ft, Natural (806FG5)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4EGU7)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (4135210-6742)
- ZORO SELECT PVC Tubing (ZUSA-HT-5621)
- ANDERSON VINYL TUBNG CLR 1X1-1/4"" (CP114001100R)
- Zoro Select Tubing