Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 10 Ft. L
Mfr # ZUSA-HT-1222
Zoro # G4424517
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.06 in
- Max. Pressure 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1222
- Zoro # G4424517
- UPC # 193005141189
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 5/8 in |
Inside Diameter | 1/4 in |
Overall Length | 10 ft |
Bend Radius | 5/8 in |
Outside Diameter | 3/8 in |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 1/4 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4304)
- PARKER Solenoid Valve Coil, 120/110VAC, 9.5W (T2F)
- APOLLO PEX 3/4 in. x 300 ft. White PEX Pipe (APPW30034)
- ZURN GT2701-50-4NH - 50 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-50-4NH)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2891)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear (1530-200250)
- ZORO SELECT Laboratory Grade PVC Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-1107)
- ZORO SELECT NSF Clear PVC Tubing -3/8" ID x 1/2, 3A (ZUSA-HT-2224)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (410610-6742)
- ANDERSON VINYL TUBING BLK 3/4X1"" (BV001034100R)
- Zoro Select PVC Tubing