Shop All PVC Tubing
Zoro Select
PVC Tubing for Fuels and Lubricants, 1/2" ID x 5/8" OD x 10 Ft. L
Mfr # ZUSA-HT-1226
Zoro # G4424605
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 55
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-1226
- Zoro # G4424605
- UPC # 193005141226
- Country of Origin China
- Category PVC Tubing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 25/32 in |
Inside Diameter | 1/2 in |
Overall Length | 10 ft |
Outside Diameter | 5/8 in |
Bend Radius | 25/32 in |
Description
Tubing, Application Beverage, Food, Fuels, Water, Color Yellow, Hardness Shore A 55, Inside Diameter 1/2 in, Material PVC, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 5/8 in, Overall Length 10 ft, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant, Standards 3-A, FDA, Wall Thickness 0.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Union Elbow, 90 deg, 1/2", 300 gal. (4318000050)
- ANVIL 2-1/2" x 2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300015203)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8" (T6BNA03)
- ZORO SELECT Tubing, 1/2 I.D., 100 ft., Clear, Flexible (4EGV6)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1367)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-2152)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3182)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 3/4" O.D. (ZUSA-HT-2993)
- APACHE 100' Coil Reinforced Vinyl Tubing Bulk Coil 3/8 I.D. (15010980)
- Zoro Select Tubing