Shop All PVC Pipe Fittings
Zoro Select
PVC Threaded PVC Union, FNPT x FNPT, 3/4 in Pipe Size
Mfr # 858-007
Zoro # G3732484
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 858-007
- Zoro # G3732484
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Fitting Length | 2.375 in |
Pipe Fitting Length | 2-3/8" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 2 3/8 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
Union, PVC, 3/4 in, FPT, 3/4 in, FPT, 2 3/8 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- ZORO SELECT 1/8" MNPT x 3/4" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNA01)
- PLUMB SHOP BRASSCRAFT MP 2PK Toil Flange Bolt (682-537)
- WOHLER Camera Head Protection Sleeve, Plastic (2641)
- ZORO SELECT PVC Flange, Spigot, 6 in Pipe Size (856-060)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 4 in x 4 in x 3 in Pipe Size (402422)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (838-167)
- ZORO SELECT PVC Coupling, Insert, 3 in Pipe Size (1429030)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1/2 in Pipe Size (411005)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (819-012)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 3 in Pipe Size (1WKA4)
- Zoro Select PVC Pipe Fittings