Shop All PVC Pipe Fittings
Zoro Select
PVC Threaded PVC Union, FNPT x FNPT, 3 in Pipe Size
Mfr # 858-030
Zoro # G3746329
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 858-030
- Zoro # G3746329
- UPC # 54211170908
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Fitting Length | 5-1/16" |
Fitting Length | 5.0625 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 5 in |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | PVC |
Fitting Connection Type | FNPT x FNPT |
Fitting Schedule/Class | Schedule 80 |
Max. Pressure | 235 psi @ 73 Degrees F |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Plastic |
Item | Threaded PVC Union |
Standards | ASTM D 2467 |
Compliance | ANSI/NSF 61, ANNEX G/AB1953 |
Pipe Fitting Connection Type | Threaded |
Max. Temp. | 140 Degrees F |
Fittings Sub-Category | Unions |
Fitting Side A Type | FPT |
Fitting Side B Type | FPT |
Fitting Shape | Union |
Description
Union, PVC, 3 in, FPT, 3 in, FPT, 5 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (817-040)
- JOMAR VALVE 1/4" MIP x FIP Brass Mini Valve (T-83C)
- ZORO SELECT 3" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4310)
- ZORO SELECT PVC Coupling, Socket x Socket, 2-1/2 in Pipe Size (829-025)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (401012)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 6 in Pipe Size (1WKV8)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1/2 in Pipe Size (438209)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (817-005)
- ZORO SELECT PVC PVC Flange, Socket, 3 in Pipe Size (854-030)
- CHARLOTTE PIPE AND FOUNDRY PVC 02301 1600 2 in. 90 Degree FPT Elbow (41896)
- Zoro Select PVC Pipe Fittings