Shop All PVC Pipe Fittings
Zoro Select
PVC Threaded PVC Union, FNPT x FNPT, 2 in Pipe Size
Mfr # 858-020
Zoro # G3742512
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 858-020
- Zoro # G3742512
- UPC # 54211170861
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Fitting Length | 3-5/8" |
Fitting Length | 3.625 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Overall Length | 3 9/16 in |
Fitting Pipe Size | 2 in x 2 in |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | PVC |
Fitting Connection Type | FNPT x FNPT |
Fitting Schedule/Class | Schedule 80 |
Max. Pressure | 235 psi @ 73 Degrees F |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Plastic |
Item | Threaded PVC Union |
Max. Temp. | 140 Degrees F |
Pipe Fitting Connection Type | Threaded |
Compliance | ANSI/NSF 61, ANNEX G/AB1953 |
Standards | ASTM D 2467 |
Fittings Sub-Category | Unions |
Fitting Shape | Union |
Fitting Side B Type | FPT |
Fitting Side A Type | FPT |
Description
Union, PVC, 2 in, FPT, 2 in, FPT, 3 9/16 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper Assembly, Replacement (GP87449)
- DIXON Standard Round Hole Strainer, NPSM 3" (RHS35)
- VIEGA Viega ProPress coupling With stop, 2" x 2" (78072)
- EVERGRIND GARBAGE DISPOSAL 1/3HP (E101)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1WKB1)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 1-1/2 in Pipe Size (1WJY2)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005)
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size (P331-040)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 2 in Pipe Size (401213)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 3/4 in x 1/2 in Pipe Size (1436074)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (457012)
- Zoro Select Fittings