Shop All PVC Pipe Fittings
Zoro Select
PVC Threaded PVC Union, FNPT x FNPT, 2-1/2 in Pipe Size
Mfr # 858-025
Zoro # G3739581
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 858-025
- Zoro # G3739581
- UPC # 54211170885
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Fitting Length | 4.375 in |
Pipe Fitting Length | 4-3/8" |
Overall Length | 4 3/8 in |
Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | PVC |
Fitting Connection Type | FNPT x FNPT |
Fitting Schedule/Class | Schedule 80 |
Max. Pressure | 235 psi @ 73 Degrees F |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Plastic |
Item | Threaded PVC Union |
Pipe Fitting Connection Type | Threaded |
Compliance | ANSI/NSF 61, ANNEX G/AB1953 |
Max. Temp. | 140 Degrees F |
Fittings Sub-Category | Unions |
Standards | ASTM D 2467 |
Fitting Shape | Union |
Fitting Side B Type | FPT |
Fitting Side A Type | FPT |
Description
Union, PVC, 2 1/2 in, FPT, 2 1/2 in, FPT, 4 3/8 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- WHEELER-REX Ratchet Pipe Cutter, 2"-6" (4906)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- THRIFCO PLUMBING 5/16 Inch Square Broach Outdoor Faucet / Hose Bibb Wheel Handle (4400286)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (897-030)
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (457007)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (817-060)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 5 in Pipe Size (435050)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3 in Pipe Size (858-030)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1 in Pipe Size (1402010)
- CHARLOTTE PIPE AND FOUNDRY PVC023021000 1 in. PVC 90 deg Elbow (45846)
- Zoro Select PVC Pipe Fittings