Shop All PVC Pipe Fittings
Zoro Select
PVC Threaded PVC Union, FNPT x FNPT, 1/4 in Pipe Size
Mfr # 858-002
Zoro # G3734830
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 858-002
- Zoro # G3734830
- UPC # 54211170724
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Length | 1.9375 in |
Pipe Fitting Length | 1-15/16" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | PVC |
Fitting Connection Type | FNPT x FNPT |
Fitting Schedule/Class | Schedule 80 |
Max. Pressure | 235 psi @ 73 Degrees F |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Plastic |
Item | Threaded PVC Union |
Fittings Sub-Category | Unions |
Standards | ASTM D 2467 |
Max. Temp. | 140 Degrees F |
Compliance | ANSI/NSF 61, ANNEX G/AB1953 |
Pipe Fitting Connection Type | Threaded |
Fitting Shape | Union |
Fitting Side A Type | FPT |
Fitting Side B Type | FPT |
Description
Union, PVC, 1/4 in, FPT, 1/4 in, FPT, 1 15/16 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cartridge (Culinaire 4147) (A954706-0070A)
- REMKE Thread Adapter, M25 Ext Thread, 1/2" NPT (RAM-25M50F)
- APOLLO VALVES 1", Press, Lead Free Bronze, Y Strainer, 250 psi (59LF005P2PR)
- K&S PRECISION METALS Straight Tubing, 1/4 in Outside Dia, K (9515-6)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 4 in Pipe Size (160-511)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 4 in Pipe Size (1WJX7)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 2 in Pipe Size (1WKA2)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1 in Pipe Size (CUF010)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 2 in Pipe Size (CUF020)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size (436010BC)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR C/O PVC 2""SPGXFPT (PVC001050800)
- Zoro Select PVC Pipe Fittings