Shop All PVC Pipe Fittings
Zoro Select
PVC Threaded PVC Union, FNPT x FNPT, 1/2 in Pipe Size
Mfr # 858-005
Zoro # G3731181
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 858-005
- Zoro # G3731181
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Fitting Length | 2-3/32" |
Fitting Length | 2.0938 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Overall Length | 2 1/16 in |
Description
Union, PVC, 1/2 in, FPT, 1/2 in, FPT, 2 1/16 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 7" BLACK NIPPLE (355-171E)
- HYDRA-ZORB Insulation Clamp, 1 1/2" Pipe x 1" Wall, 9-Series for Fiberglass (928190)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1602040)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1/2 in Pipe Size (437166)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/2 in Pipe Size (438251)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 1 in Pipe Size (438335)
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size (847-012)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 1 in x 1/2 in Pipe Size (414130)
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size (448025)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC 90 Elbow SCH 80 (8214068)
- Zoro Select PVC Pipe Fittings