Shop All PVC Pipe Fittings
Zoro Select
PVC Threaded PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size
Mfr # 858-015
Zoro # G3745382
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 858-015
- Zoro # G3745382
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Fitting Length | 3-3/32" |
Fitting Length | 3.0938 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 3/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Details
Specific Fitting Shape | Union |
Pipe Fitting Material | PVC |
Fitting Connection Type | FNPT x FNPT |
Fitting Schedule/Class | Schedule 80 |
Max. Pressure | 235 psi @ 73 Degrees F |
Basic Pipe Fitting Shape | Union |
Basic Pipe Fitting Material | Plastic |
Item | Threaded PVC Union |
Max. Temp. | 140 Degrees F |
Fittings Sub-Category | Unions |
Standards | ASTM D 2467 |
Pipe Fitting Connection Type | Threaded |
Compliance | ANSI/NSF 61, ANNEX G/AB1953 |
Fitting Side B Type | FPT |
Fitting Shape | Union |
Fitting Side A Type | FPT |
Description
Union, PVC, 1 1/2 in, FPT, 1 1/2 in, FPT, 3 3/16 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 100 psi (6010EDE01-AM0100)
- DIXON 2" 316L SS 90 Degree Weld Elbow with Tangent (B2S-R200P)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.5)
- JONES STEPHENS Polished Nickel One-Hole Lift and Turn Conversion Kit (B5160PN)
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 1-1/2 in Pipe Size (05997)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 in x 3/4 in Pipe Size (407131)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 1 1/2 in Pipe Size (436251)
- ZORO SELECT PVC Union, FNPT x FNPT, 3/4 in Pipe Size (458007)
- ZORO SELECT PVC Straight Plug, Insert, 1 in Pipe Size (1449-010)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1/2 in Pipe Size (839-247)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1/2 in Pipe Size (H435005SRLS)
- Zoro Select Fittings