Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x Socket, 8 in Pipe Size
Mfr # 801-080
Zoro # G5326027
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 801-080
- Zoro # G5326027
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in |
Pipe Size (Fittings) | 8" |
Overall Length | 17 3/8 in |
Fitting Side B Outside Diameter | 9 11/16 in |
Fitting Side C Nominal Pipe Size | 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side A Outside Diameter | 9 11/16 in |
For Pipe Outside Diameter | 8 in |
Fitting Side C Outside Diameter | 9 11/16 in |
Pipe Size | 8 in |
Fitting Pipe Size | 8 in x 8 in x 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Description
Tee, PVC, Schedule 80, For Pipe Schedule 80, 8 in, Female, Socket, 9 11/16 in, 8 in, Female, Socket, 9 11/16 in, 8 in, Female, Socket, 9 11/16 in, Includes Seal No, For Pipe Outside Diameter 8 in, 17 3/8 in Overall Length, 250 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Flaring/Swaging Tool (275-FS)
- RHEEM Gas Valve Kit Includes Tube (SP10963EK)
- ELKAY Elkay Cartridge (P29247)
- MOEN Bearing Washer Kit, Includes 2 Washers (115061)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007BR)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (438130)
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 1-1/2 in Pipe Size (1WKE5)
- ZORO SELECT PVC Solid Flange, FNPT, 3 in Pipe Size (852-030)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 2 in Pipe Size (1WJX3)
- LASCO FITTINGS TEE INSERT FML POLY 1"" (1402010RMC)
- Zoro Select PVC Pipe Fittings