Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x Socket, 6 in Pipe Size
Mfr # 801-060
Zoro # G5326011
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 801-060
- Zoro # G5326011
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Fitting Side A Outside Diameter | 7 9/16 in |
Fitting Side C Outside Diameter | 7 9/16 in |
For Pipe Outside Diameter | 6 in |
Fitting Pipe Size | 6 in x 6 in x 6 in |
Pipe Size | 6 in |
Fitting Side B Outside Diameter | 7 9/16 in |
Fitting Side B Nominal Pipe Size | 6 in |
Overall Length | 13 1/8 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Tee, PVC, Schedule 80, For Pipe Schedule 80, 6 in, Female, Socket, 7 9/16 in, 6 in, Female, Socket, 7 9/16 in, 6 in, Female, Socket, 7 9/16 in, Includes Seal No, For Pipe Outside Diameter 6 in, 13 1/8 in Overall Length, 280 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNW9)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 4 Hole, Buffed Satin Finish (WNSF83604)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- ZORO SELECT 2-1/2" FNPT Galvanized Merchant Coupling (511-229)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007BR)
- ZORO SELECT PVC Plug, MNPT, 2 in Pipe Size (450020)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (801-209)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJP9)
- ZORO SELECT PVC Elbow, Hub, 3 in Pipe Size (60630)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (06043)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (402015)
- Zoro Select PVC Pipe Fittings