Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size
Mfr # 801-003
Zoro # G3279114
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 801-003
- Zoro # G3279114
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 15/16 in |
Fitting Side C Outside Diameter | 15/16 in |
Overall Length | 2 1/4 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
For Pipe Outside Diameter | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 15/16 in |
Description
Tee, PVC, Schedule 80, For Pipe Schedule 80, 3/8 in, Female, Socket, 15/16 in, 3/8 in, Female, Socket, 15/16 in, 3/8 in, Female, Socket, 15/16 in, Includes Seal No, For Pipe Outside Diameter 3/8 in, 2 1/4 in Overall Length, 920 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7300-16X25)
- 3M Filter Head (6213001)
- OASE Filter Foam, Blue, for BioSmart 5000/10000 (40975)
- GENOVA JM Eagle 2733 Sewer Pipe, 3 in, 10 ft L, Solvent Weld, PVC, White (D2729)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 1-1/2 in Pipe Size (1402015)
- ZORO SELECT PVC Coupling, Hub, 6 in Pipe Size (1WKW3)
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size (P331-040)
- ZORO SELECT PVC 90 Degree Elbow, Socket x FNPT, 1-1/4 in Pipe Size (407012)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 3/4 in Pipe Size (H401007LS)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size (439130)
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1400HA 1 in. PVC Schedule 80 Slip x Slip Coupling (650884)
- Zoro Select Fittings