Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x Socket, 3 in Pipe Size
Mfr # 401030
Zoro # G5279111
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 401030
- Zoro # G5279111
- UPC # 25528717766
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Length | 7.64 in |
Pipe Fitting Length | 7.64" |
Fitting Side C Outside Diameter | 3 15/16 in |
Overall Length | 7 9/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, 7 9/16 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 5/16 In. (6703)
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB09)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK6)
- STEEL & OBRIEN 2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2-304)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (817-040)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size (430005)
- ZORO SELECT PVC Wye, Socket, 6 in Pipe Size (P600-060)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (817-005)
- ZORO SELECT PVC Solid Flange, Socket, 1/2 in Pipe Size (851-005)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/4 in Pipe Size (805-002)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G130212)
- Zoro Select PVC Pipe Fittings