Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size
Mfr # 401025
Zoro # G5279181
original price:
$11.61
34% off
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 401025
- Zoro # G5279181
- UPC # 25528723569
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Fitting Length | 7 in |
Pipe Fitting Length | 7" |
Pipe Size | 2 1/2 in |
Fitting Side A Outside Diameter | 3 5/16 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Outside Diameter | 3 5/16 in |
Fitting Side C Outside Diameter | 3 5/16 in |
Overall Length | 7 in |
Description
Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Female, Socket, 3 5/16 in, 2 1/2 in, Female, Socket, 3 5/16 in, 2 1/2 in, Female, Socket, 3 5/16 in, Includes Seal No, 7 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361248602)
- APOLLO PEX 3/4 in. Plastic PEX Barb Tee (5-Pack), 5PK (PXPAT345PK)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Natural, 100 Ft (2VDN6)
- PARKER Connector, Zinc Pltd Steel, CompxF, 1In (16 GBU-S)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (438212)
- ZORO SELECT PVC Cap, NPT, 3/8 in Pipe Size (848-003)
- ZORO SELECT PVC Blind Flange, Socket, 4 in Pipe Size (853-040)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size (805-005)
- ZORO SELECT PVC Adapter, Insert x MNPT, 3/4 in Pipe Size (1436-007)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (408005)
- Zoro Select PVC Pipe Fittings