Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x Socket, 1/4 in Pipe Size
Mfr # 801-002
Zoro # G2511923
original price:
$3.69
10% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 801-002
- Zoro # G2511923
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side C Nominal Pipe Size | 1/4 in |
Overall Length | 1 7/8 in |
For Pipe Outside Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side C Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Description
Tee, PVC, Schedule 80, For Pipe Schedule 80, 1/4 in, Female, Socket, 3/4 in, 1/4 in, Female, Socket, 3/4 in, 1/4 in, Female, Socket, 3/4 in, Includes Seal No, For Pipe Outside Diameter 1/4 in, 1 7/8 in Overall Length, 1,130 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, HDPE, PK10 (C10-6HDPE)
- ZORO SELECT Trip Lever, Silver, Pipe 1-1/2" dia. (35213)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.002)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10LCRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2741)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 3/4 in Pipe Size (438167)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (802-007SR)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/4 in Pipe Size (405012)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 3/4 in Pipe Size (838-210)
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (449015)
- ZORO SELECT PVC Cap, FNPT, 1-1/2 in Pipe Size (448015)
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size (847-012)
- Zoro Select PVC Pipe Fittings