Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size
Mfr # 401012
Zoro # G5285673
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 401012
- Zoro # G5285673
- UPC # 25528145606
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Fitting Length | 4.25" |
Fitting Length | 4.25 in |
Pipe Size (Fittings) | 1-1/4" |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side C Outside Diameter | 1 15/16 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Overall Length | 4 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 1 15/16 in, 1 1/4 in, Female, Socket, 1 15/16 in, 1 1/4 in, Female, Socket, 1 15/16 in, Includes Seal No, 4 1/4 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT x MNPT Malleable Iron 90 Degree Street Elbow Class 300 (4316002456)
- CHICAGO FAUCET Valve, Polished Chrome, Wall (767-VOCCP)
- LEGEND VALVE 2" X 18" GALVANIZED NIPPLE (356-310)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822182)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/2 in Pipe Size (437337)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 3 in Pipe Size (436253)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/4 in x 1 in Pipe Size (407168)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (801-012)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size (1402166)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (437073)
- FASTCAP Adhesive Cover Caps Pvc Wood Red Mahogany 9/16 in. 1 Sheet 52 Caps (FC.WP.14MM.RM)
- Zoro Select PVC Pipe Fittings