Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size
Mfr # 402020
Zoro # G5277334
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402020
- Zoro # G5277334
- UPC # 25528717865
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Length | 5.26 in |
Pipe Fitting Length | 5.26" |
Fitting Side A Outside Diameter | 2 11/16 in |
Pipe Size | 2 in |
Overall Length | 5 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Thread Size C | 11 1/2 |
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, NPT, 2 11/16 in, 11 1/2, Includes Seal No, 5 1/4 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in (CRA-319-ACT-DP-AS-U-W5-K-642012)
- EEMAX 208VAC, Tankless Water Heater, 3 Phase (EX180T3 EE)
- THRIFCO PLUMBING 3/4 Inch Male Thread x Slip PVC Adapter SCH 40 (8113172)
- RUVATI 14-inch Polished Brass Matte Gold Stainless Steel Undermount Bar Prep Sink (RVH7114GG)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 4 in x 2 in Pipe Size (829-420FB)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 6 in Pipe Size (1WKW1)
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 1-1/2 in Pipe Size (1WKU5)
- ZORO SELECT PVC Coupling, Insert, 1 in x 1/2 in Pipe Size (1429-130)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 2 in Pipe Size (837-292)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (437073)
- ZORO SELECT PVC PVC Flange, Socket, 3 in Pipe Size (854-030)
- Zoro Select Fittings