Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x FNPT, 1/2 in Pipe Size
Mfr # 402005BC
Zoro # G5279102
original price:
$0.70
15% off
new price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 402005BC
- Zoro # G5279102
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Length | 2.54 in |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 2.54" |
Pipe Size | 1/2 in |
Fitting Thread Size C | 14 |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Overall Length | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 1/16 in, 1/2 in, Female, Socket, 1 1/16 in, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 2 1/2 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tub-Shower Handle F/ Moen Chateau (H54031)
- ZORO SELECT 8" Socket PVC Cap Schedule 40 (447080)
- ZORO SELECT Hex Nipple 1", PK5 (5RLA9)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Y Check Valve (509Y 1/4)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (417007BC)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (408015)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2 in Pipe Size (408020)
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size (851-015)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 4 in Pipe Size (830-040)
- ZORO SELECT PVC Plug, MNPT, 2 in Pipe Size (450020)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1/2""SXS PVC (PVC 08100 1000)
- Zoro Select PVC Pipe Fittings