Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x Socket x FNPT, 1-1/4 in Pipe Size
Mfr # 402012
Zoro # G5279093
original price:
$3.99
10% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 402012
- Zoro # G5279093
- UPC # 25528717841
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Fitting Length | 4.15 in |
Pipe Fitting Length | 4.15" |
Fitting Side C Outside Diameter | 1 15/16 in |
Fitting Thread Size C | 11 1/2 |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Overall Length | 4 1/8 in |
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, Socket, 1 15/16 in, 1 1/4 in, Female, Socket, 1 15/16 in, 1 1/4 in, Female, NPT, 1 15/16 in, 11 1/2, Includes Seal No, 4 1/8 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-208-277V)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-B)
- KOHLER Nut, Cartridge Retainer (1088620)
- FISHER MFG Stem Kit-Rh (3000-0000)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1 in Pipe Size (835-010)
- ZORO SELECT PVC Adapter, Hub, 4 in Pipe Size (41740)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (417005BC)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 2 in x 1 1/2 in Pipe Size (1436251)
- ZORO SELECT PVC Flange, Spigot, 4 in Pipe Size (856-040)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 1-1/2 in Pipe Size (1WKE5)
- ZORO SELECT PVC Tee, Insert, 1/2 in Pipe Size (1401-005)
- Zoro Select Fittings